Check Availability
  • KIPP 

    Indexing Plunger,2-23/64" L,Knob Style

  • Item # 53EH38
  • Mfr. Model # K0631.8004
Indexing Plunger,2-23/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EH38
Mfr. Model # K0631.8004
UNSPSC #23153308
Shipping Weight 0.021 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 11/16"
Length 2-23/64"
Thread Size M8x1
Pin Dia. 5/32"
Tip Dia. 0.15"
Barrel Dia. 15/64"
Tip Length 0.157"
Knob Type Lock Out
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.23"
Plunger Dia. 0.157"
* This product's country of origin is subject to change

Compliance and Restrictions