Check Availability
  • KIPP 

    Indexing Plunger,2-23/64" L,Knob Style

  • Item # 53EH07
  • Mfr. Model # K0631.5105
Indexing Plunger,2-23/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EH07
Mfr. Model # K0631.5105
UNSPSC #23153308
Shipping Weight 0.031 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 5/8"
Length 2-23/64"
Thread Size M10x1
Pin Dia. 3/16"
Tip Dia. 0.19"
Barrel Dia. 5/16"
Tip Length 0.196"
Knob Type Knob
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.31"
Plunger Dia. 0.196"
* This product's country of origin is subject to change

Compliance and Restrictions