Check Availability
  • KIPP 

    Indexing Plunger,2-23/64" L,Knob Style

  • Item # 53EH06
  • Mfr. Model # K0631.5004AK
Indexing Plunger,2-23/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EH06
Mfr. Model # K0631.5004AK
UNSPSC #23153308
Shipping Weight 0.002 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 11/16"
Length 2-23/64"
Thread Size 5/16"-24
Pin Dia. 5/32"
Tip Dia. 0.15"
Barrel Dia. 15/64"
Tip Length 0.157"
Knob Type Knob
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.23"
Plunger Dia. 0.157"
* This product's country of origin is subject to change

Compliance and Restrictions