Check Availability
  • KIPP 

    Indexing Plunger, 2-29/32" L, Knob Style

  • Item # 53EG97
  • Mfr. Model # K0338.4410A7
Indexing Plunger, 2-29/32" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EG97
Mfr. Model # K0338.4410A7
UNSPSC #23153308
Shipping Weight 0.314 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-11/32"
Length 2-29/32"
Thread Size 3/4"-10
Pin Dia. 25/64"
Tip Dia. 0.39"
Barrel Dia. 29/32"
Tip Length 0.393"
Knob Type Pull Knob
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.90"
Plunger Dia. 0.393"
* This product's country of origin is subject to change

Compliance and Restrictions