Check Availability
  • KIPP 

    Indexing Plunger,2-43/64" L,Knob Style

  • Item # 53EG63
  • Mfr. Model # K0338.2308A6
Indexing Plunger,2-43/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EG63
Mfr. Model # K0338.2308A6
UNSPSC #23153308
Shipping Weight 0.191 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-17/64"
Length 2-43/64"
Thread Size 5/8"-11
Pin Dia. 5/16"
Tip Dia. 0.31"
Barrel Dia. 53/64"
Tip Length 0.314"
Knob Type Pull Knob
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.82"
Plunger Dia. 0.314"
* This product's country of origin is subject to change

Compliance and Restrictions