Check Availability
  • KIPP 

    Indexing Plunger,3-7/64" L,Knob Style

  • Item # 53EG36
  • Mfr. Model # K0630.21410
Indexing Plunger,3-7/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EG36
Mfr. Model # K0630.21410
UNSPSC #23153308
Shipping Weight 0.256 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-17/32"
Length 3-7/64"
Thread Size M2xx1.5
Pin Dia. 25/64"
Tip Dia. 0.39"
Barrel Dia. 63/64"
Tip Length 0.590"
Knob Type Pull Knob
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.98"
Plunger Dia. 0.393"
* This product's country of origin is subject to change

Compliance and Restrictions