Check Availability
  • KIPP 

    Indexing Plunger,1-19/64" L,Knob Style

  • Item # 53EG14
  • Mfr. Model # K0630.211903
Indexing Plunger,1-19/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EG14
Mfr. Model # K0630.211903
UNSPSC #23153308
Shipping Weight 0.011 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 5/8"
Length 1-19/64"
Thread Size M6x0.75
Pin Dia. 7/64"
Tip Dia. 0.11"
Barrel Dia. 25/64"
Tip Length 0.196"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.39"
Plunger Dia. 0.118"
* This product's country of origin is subject to change

Compliance and Restrictions