Check Availability
  • KIPP 

    Indexing Plunger, 3-21/64" L, Knob Style

  • Item # 53EG11
  • Mfr. Model # K0630.211412AO
Indexing Plunger, 3-21/64" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EG11
Mfr. Model # K0630.211412AO
UNSPSC #23153308
Shipping Weight 0.022 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-21/32"
Length 3-21/64"
Thread Size 3/4"-16
Pin Dia. 15/32"
Tip Dia. 0.47"
Barrel Dia. 63/64"
Tip Length 0.708"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.98"
Plunger Dia. 0.472"
* This product's country of origin is subject to change

Compliance and Restrictions