Check Availability
  • KIPP 

    Indexing Plunger,4-29/32" L,Knob Style

  • Item # 53EF89
  • Mfr. Model # K0630.202516
Indexing Plunger,4-29/32" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EF89
Mfr. Model # K0630.202516
UNSPSC #23153308
Shipping Weight 0.623 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 2-1/8"
Length 4-29/32"
Thread Size M24x2
Pin Dia. 5/8"
Tip Dia. 0.62"
Barrel Dia. 1-7/64"
Tip Length 0.944"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 1.10"
Plunger Dia. 0.629"
* This product's country of origin is subject to change

Compliance and Restrictions