Check Availability
  • KIPP 

    Indexing Plunger, 1-1/32" L, Knob Style

  • Item # 53EF45
  • Mfr. Model # K0631.17903
Indexing Plunger, 1-1/32" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EF45
Mfr. Model # K0631.17903
UNSPSC #23153308
Shipping Weight 0.007 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 21/32"
Length 1-1/32"
Thread Size M6x0.75
Pin Dia. 7/64"
Tip Dia. 0.11"
Barrel Dia. 15/64"
Tip Length 1.377"
Knob Type Lock Out
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.23"
Plunger Dia. 0.118"
* This product's country of origin is subject to change

Compliance and Restrictions