Check Availability
  • KIPP 

    Indexing Plunger, 2-43/64" L, Knob Style

  • Item # 53EE74
  • Mfr. Model # K0338.1308
Indexing Plunger, 2-43/64" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EE74
Mfr. Model # K0338.1308
UNSPSC #23153308
Shipping Weight 0.152 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-17/64"
Length 2-43/64"
Thread Size M16X1.5
Pin Dia. 5/16"
Tip Dia. 0.31"
Barrel Dia. 29/32"
Tip Length 0.314"
Knob Type Pull Knob
Style Knob
Material Steel
Finish Black Oxide
Barrel Height 0.90"
Plunger Dia. 0.314"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In