Check Availability
  • KIPP 

    Indexing Plunger,3-5/64" L,Knob Style

  • Item # 53EE67
  • Mfr. Model # K0338.12412AO
Indexing Plunger,3-5/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EE67
Mfr. Model # K0338.12412AO
UNSPSC #23153308
Shipping Weight 0.328 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-27/64"
Length 3-5/64"
Thread Size 3/4"-16
Pin Dia. 15/32"
Tip Dia. 0.47"
Barrel Dia. 63/64"
Tip Length 0.472"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.98"
Plunger Dia. 0.472"
* This product's country of origin is subject to change

Compliance and Restrictions