Check Availability
  • KIPP 

    Indexing Plunger,3-1/32" L,Knob Style

  • Item # 53EE20
  • Mfr. Model # K0632.113308
Indexing Plunger,3-1/32" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EE20
Mfr. Model # K0632.113308
UNSPSC #23153308
Shipping Weight 0.29 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-39/64"
Length 3-1/32"
Thread Size M16X1.5
Pin Dia. 5/16"
Tip Dia. 0.31"
Barrel Dia. 29/32"
Tip Length 0.314"
Knob Type Lock Out
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.90"
Plunger Dia. 0.314"
* This product's country of origin is subject to change

Compliance and Restrictions