Check Availability
  • KIPP 

    Indexing Plunger,2-21/64" L,Knob Style

  • Item # 53ED99
  • Mfr. Model # K0632.112206
Indexing Plunger,2-21/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ED99
Mfr. Model # K0632.112206
UNSPSC #23153308
Shipping Weight 0.179 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-7/32"
Length 2-21/64"
Thread Size M12x1.5
Pin Dia. 15/64"
Tip Dia. 0.23"
Barrel Dia. 43/64"
Tip Length 0.236"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.66"
Plunger Dia. 0.236"
* This product's country of origin is subject to change

Compliance and Restrictions