Check Availability
  • KIPP 

    Indexing Plunger, 1-31/32" L, Knob Style

  • Item # 53ED98
  • Mfr. Model # K0632.112105AL
Indexing Plunger, 1-31/32" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ED98
Mfr. Model # K0632.112105AL
UNSPSC #23153308
Shipping Weight 0.002 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-1/32"
Length 1-31/32"
Thread Size 3/8"-24
Pin Dia. 3/16"
Tip Dia. 0.19"
Barrel Dia. 19/32"
Tip Length 0.196"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.59"
Plunger Dia. 0.196"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In