Check Availability
  • KIPP 

    Indexing Plunger,2-23/64" L,Knob Style

  • Item # 53ED58
  • Mfr. Model # K0338.04206A5
Indexing Plunger,2-23/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ED58
Mfr. Model # K0338.04206A5
UNSPSC #23153308
Shipping Weight 0.079 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 15/16"
Length 2-23/64"
Thread Size 1/2"-13
Pin Dia. 15/64"
Tip Dia. 0.23"
Barrel Dia. 19/32"
Tip Length 0.236"
Knob Type Lock Out
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.62"
Plunger Dia. 0.236"
* This product's country of origin is subject to change

Compliance and Restrictions