Check Availability
  • KIPP 

    Indexing Plunger, 2-29/32" L, Knob Style

  • Item # 53ED29
  • Mfr. Model # K0338.02410
Indexing Plunger, 2-29/32" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ED29
Mfr. Model # K0338.02410
UNSPSC #23153308
Shipping Weight 0.32 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-11/32"
Length 2-29/32"
Thread Size M20x1.5
Pin Dia. 25/64"
Tip Dia. 0.39"
Barrel Dia. 63/64"
Tip Length 0.393"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.98"
Plunger Dia. 0.393"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In