Check Availability
  • KIPP 

    Indexing Plunger,1-1/8" L,Knob Style

  • Item # 53ED23
  • Mfr. Model # K0338.02105
Indexing Plunger,1-1/8" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ED23
Mfr. Model # K0338.02105
UNSPSC #23153308
Shipping Weight 0.055 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 5/8"
Length 1-1/8"
Thread Size M1X1
Pin Dia. 3/16"
Tip Dia. 0.19"
Barrel Dia. 19/32"
Tip Length 0.196"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.59"
Plunger Dia. 0.196"
* This product's country of origin is subject to change

Compliance and Restrictions