Check Availability
  • KIPP 

    Indexing Plunger, 1-5/32" L, Knob Style

  • Item # 53ED22
  • Mfr. Model # K0338.02004AK
Indexing Plunger, 1-5/32" L, Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ED22
Mfr. Model # K0338.02004AK
UNSPSC #23153308
Shipping Weight 0.028 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 11/16"
Length 1-5/32"
Thread Size 5/16"-24
Pin Dia. 5/32"
Tip Dia. 0.15"
Barrel Dia. 33/64"
Tip Length 0.157"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 0.51"
Plunger Dia. 0.157"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In