Check Availability
  • KIPP 

    Indexing Plunger,3-49/64" L,Knob Style

  • Item # 53EC53
  • Mfr. Model # K0632.001516A8
Indexing Plunger,3-49/64" L,Knob Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EC53
Mfr. Model # K0632.001516A8
UNSPSC #23153308
Shipping Weight 0.876 lbs
Country of Origin Germany *
Item Indexing Plunger
Grip Length 1-13/16"
Length 3-49/64"
Thread Size 1"-8
Pin Dia. 5/8"
Tip Dia. 0.62"
Barrel Dia. 1-7/64"
Tip Length 0.629"
Knob Type Pull Knob
Style Knob
Material Stainless Steel
Finish Unfinished
Barrel Height 1.10"
Plunger Dia. 0.629"
* This product's country of origin is subject to change

Compliance and Restrictions