Check Availability
  • KIPP 

    Horizontal Closing Toggle Clamp,269 Holding Capacity (Lb.),4.50 Overall Height (In.)

  • Item # 48TN02
  • Mfr. Model # K0661.010101
Horizontal Closing Toggle Clamp,269 Holding Capacity (Lb.),4.50 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This horizontal toggle clamp from KippĀ® features maintenance-free, high-quality swivel bushings. It allows for a consistent use of force when opening and closing. Optimum stability is achieved through the conical clamping arm with U-profile. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. It has a comfortable polyamide grip. Provides a low profile for applications where minimum vertical height is required. This safety interlock model includes an internal bar lock with automatic safety catch.
Show More Close
 

Technical Specifications

Item # 48TN02
Mfr. Model # K0661.010101
UNSPSC #27112103
Catalog Page 2317
Shipping Weight 1.186 lbs
Country of Origin Turkey *
Item Toggle Clamp
Arm Horizontal Closing
Holding Capacity (Lb.) 269
Height Under Arm (In.) 2.35
Overall Height (In.) 4.50
Overall Length (In.) 11.26
Dia. (In.) 0.35
Base Mounting Centers (In.) 1.63
Handle 180 Degrees
Thread Size M10
Spindle Threaded Steel
Construction Steel
Includes Straight Foot, Handle Safety Interlock, Adjustable Clamping Spindle, Spherical Nut
* This product's country of origin is subject to change

Compliance and Restrictions