Check Availability
  • KIPP 

    Handle, Fiberglass, 3/8-16 Thread, 2.56" L

  • Item # 53JC94
  • Mfr. Model # K0125.2A401X20
Handle, Fiberglass, 3/8-16 Thread, 2.56" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JC94
Mfr. Model # K0125.2A401X20
UNSPSC #31162801
Shipping Weight 0.105 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.79"
Length 2.56"
Thread Size 3/8-16
Base Dia. (In.) 0.53
Knob Type 2K
Style 2K
Material Fiberglass
Color Black
Finish Matte
Standards REACH, RoHS
Height 1.12"
Height (In.) 1.12
Overall Height 1.62"
Overall Length 2.56"
Thread Type UNC
Type External Thread
Width 0.69"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions