Check Availability
  • KIPP 

    Handle,SS,5/16-18 Thread Size,UNC,3.15"L

  • Item # 53HZ94
  • Mfr. Model # K0124.93A3X40
Handle,SS,5/16-18 Thread Size,UNC,3.15"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53HZ94
Mfr. Model # K0124.93A3X40
UNSPSC #31162801
Shipping Weight 0.38 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.57"
Length 3.15"
Thread Size 5/16-18
Base Dia. (In.) 0.63
Knob Type Modern Design
Style Modern Design
Material Stainless Steel
Color Natural
Finish Polished
Standards REACH, RoHS
Height 1.63"
Height (In.) 1.63
Overall Height 2.15"
Overall Length 3.15"
Thread Type UNC
Type External Thread
Width 0.83"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions