Check Availability
  • KIPP 

    Handle,SS,M8 Thread Size,Coarse,3.15"L

  • Item # 53HZ81
  • Mfr. Model # K0124.9308X30
Handle,SS,M8 Thread Size,Coarse,3.15"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53HZ81
Mfr. Model # K0124.9308X30
UNSPSC #31162801
Shipping Weight 0.376 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.18"
Length 3.15"
Thread Size M8
Base Dia. (In.) 0.63
Knob Type Modern Design
Style Modern Design
Material Stainless Steel
Color Natural
Finish Polished
Standards REACH, RoHS
Height 1.63"
Height (In.) 1.63
Overall Height 2.15"
Overall Length 3.15"
Thread Type Coarse
Type External Thread
Width 0.83"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions