Check Availability
  • KIPP 

    Handle,SS,M16 Thread Size,Coarse,4.33"L

  • Item # 53HZ33
  • Mfr. Model # K0124.516X50
Handle,SS,M16 Thread Size,Coarse,4.33"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53HZ33
Mfr. Model # K0124.516X50
UNSPSC #31162801
Shipping Weight 1.051 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.97"
Length 4.33"
Thread Size M16
Base Dia. (In.) 0.91
Knob Type Modern Design
Style Modern Design
Material Stainless Steel
Color Natural
Finish Polished
Standards REACH, RoHS
Height 1.93"
Height (In.) 1.93
Overall Height 2.87"
Overall Length 4.33"
Thread Type Coarse
Type External Thread
Width 1.22"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions