Check Availability
  • KIPP 

    Handle, Zinc, M10 Thread, Coarse, 3.15"L

  • Item # 53GG42
  • Mfr. Model # K0123.31027X40
Handle, Zinc, M10 Thread, Coarse, 3.15"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GG42
Mfr. Model # K0123.31027X40
UNSPSC #31162801
Shipping Weight 0.346 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.57"
Length 3.15"
Thread Size M10
Base Dia. (In.) 0.63
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Red
Finish Powder Coated
Standards REACH, RoHS
Height 1.46"
Height (In.) 1.46
Overall Height 2.15"
Overall Length 3.15"
Thread Type Coarse
Type External Thread
Width 0.83"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In