Check Availability
  • KIPP 

    Handle,Zinc,10-24 Thread,UNC,1.18"L

  • Item # 53GC67
  • Mfr. Model # K0123.0A03X20
Handle,Zinc,10-24 Thread,UNC,1.18"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GC67
Mfr. Model # K0123.0A03X20
UNSPSC #31162801
Shipping Weight 0.076 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.79"
Length 1.18"
Thread Size 10-24
Base Dia. (In.) 0.39
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Silver
Finish Powder Coated
Standards REACH, RoHS
Height 0.97"
Height (In.) 0.97
Overall Height 1.18"
Overall Length 1.18"
Thread Type UNC
Type External Thread
Width 0.51"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions