Check Availability
  • KIPP 

    Handle,Zinc,M16 Thread,Coarse,4.33"L

  • Item # 53FY05
  • Mfr. Model # K0122.5166X70
Handle,Zinc,M16 Thread,Coarse,4.33"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FY05
Mfr. Model # K0122.5166X70
UNSPSC #31162801
Shipping Weight 0.936 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 2.76"
Length 4.33"
Thread Size M16
Base Dia. (In.) 0.91
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Silver
Finish Chrome Plated
Standards REACH, RoHS
Height 1.93"
Height (In.) 1.93
Overall Height 2.87"
Overall Length 4.33"
Thread Type Coarse
Type External Thread
Width 0.91"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions