Check Availability
  • KIPP 

    Handle,Zinc,M12 Thread,Coarse,3.74"L

  • Item # 53FV64
  • Mfr. Model # K0122.41227X90
Handle,Zinc,M12 Thread,Coarse,3.74"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FV64
Mfr. Model # K0122.41227X90
UNSPSC #31162801
Shipping Weight 0.632 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 3.54"
Length 3.74"
Thread Size M12
Base Dia. (In.) 0.75
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Red
Finish Powder Coated
Standards REACH, RoHS
Height 1.69"
Height (In.) 1.69
Overall Height 2.48"
Overall Length 3.74"
Thread Type Coarse
Type External Thread
Width 1.06"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions