Check Availability
  • KIPP 

    Handle, Zinc, M8 Thread, Coarse, 3.15"L

  • Item # 53FR56
  • Mfr. Model # K0122.3082X60
Handle, Zinc, M8 Thread, Coarse, 3.15"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FR56
Mfr. Model # K0122.3082X60
UNSPSC #31162801
Shipping Weight 0.344 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 2.36"
Length 3.15"
Thread Size M8
Base Dia. (In.) 0.63
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Orange
Finish Powder Coated
Standards REACH, RoHS
Height 1.46"
Height (In.) 1.46
Overall Height 2.15"
Overall Length 3.15"
Thread Type Coarse
Type External Thread
Width 0.83"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions