Check Availability
  • KIPP 

    Crank Handle,Thermoplastic,15/32" Thread

  • Item # 53JA18
  • Mfr. Model # K0659.3312
Crank Handle,Thermoplastic,15/32" Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JA18
Mfr. Model # K0659.3312
UNSPSC #31162801
Shipping Weight 0.936 lbs
Country of Origin Germany *
Item Crank Handle
Length 4.92"
Thread Size 15/32"
Base Dia. (In.) 1.42
Knob Type Novo Grip
Style Novo Grip
Material Thermoplastic
Color Black
Finish Matte
Standards REACH, RoHS
Height 1.73"
Height (In.) 1.73
Overall Height 5.51"
Overall Length 6.34"
Type Revolving Handle
Width 1.42"
Components Steel
Bore 0.47"
* This product's country of origin is subject to change

Compliance and Restrictions