Check Availability
  • KIPP 

    Compensating Components,SS,M8 Screw Size

  • Item # 53EL13
  • Mfr. Model # K0694.05081
Compensating Components,SS,M8 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EL13
Mfr. Model # K0694.05081
UNSPSC #31161611
Shipping Weight 0.187 lbs
Country of Origin Germany *
Item Compensating Components
Bolt Material Stainless Steel
Bolt Finish Natural
Center Hole Dia. 9mm
Use with Screw Size M8
Bolt Thread Size M20x1
Bolt Outside Dia. 32mm
Min. Bolt Height 18mm
Max. Bolt Height 23mm
Shoulder Height 6mm
Spanner Notch Width 4mm
Spanner Notch Depth 2.0mm
Max. Down Force 43.4 kN
* This product's country of origin is subject to change

Compliance and Restrictions