Check Availability
  • KIPP 

    Compensating Bolts,Steel,M30 Screw Size

  • Item # 53EL58
  • Mfr. Model # K0695.1030
Compensating Bolts,Steel,M30 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EL58
Mfr. Model # K0695.1030
UNSPSC #31161611
Shipping Weight 2.264 lbs
Country of Origin Germany *
Item Compensating Bolts
Bolt Material Steel
Bolt Finish Zinc Plated
Center Hole Dia. 33mm
Use with Screw Size M30
Bolt Thread Size M50x1.5
Bolt Outside Dia. 70mm
Min. Bolt Height 50mm
Max. Bolt Height 60mm
Shoulder Height 11mm
Spanner Notch Width 6mm
Spanner Notch Depth 2.5mm
Max. Down Force 330.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions