Check Availability
  • KIPP 

    Compensating Bolts,SS,M20 Screw Size

  • Item # 53EL55
  • Mfr. Model # K0695.10201
Compensating Bolts,SS,M20 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EL55
Mfr. Model # K0695.10201
UNSPSC #31161611
Shipping Weight 2.665 lbs
Country of Origin Germany *
Item Compensating Bolts
Bolt Material Stainless Steel
Bolt Finish Natural
Center Hole Dia. 22mm
Use with Screw Size M20
Bolt Thread Size M50x1.5
Bolt Outside Dia. 70mm
Min. Bolt Height 50mm
Max. Bolt Height 60mm
Shoulder Height 11mm
Spanner Notch Width 6mm
Spanner Notch Depth 2.5mm
Max. Down Force 225.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions