Check Availability
  • KIPP 

    Compensating Bolts, SS, M12 Screw Size

  • Item # 53EL45
  • Mfr. Model # K0695.07121
Compensating Bolts, SS, M12 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EL45
Mfr. Model # K0695.07121
UNSPSC #31161611
Shipping Weight 0.761 lbs
Country of Origin Germany *
Item Compensating Bolts
Bolt Material Stainless Steel
Bolt Finish Natural
Center Hole Dia. 13.5mm
Use with Screw Size M12
Bolt Thread Size M30x1.5
Bolt Outside Dia. 45mm
Min. Bolt Height 34mm
Max. Bolt Height 41mm
Shoulder Height 7mm
Spanner Notch Width 5mm
Spanner Notch Depth 2.0mm
Max. Down Force 84.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions