Check Availability
  • KIPP 

    Adjustment Bolts with Counter Nuts,Steel

  • Item # 53EK93
  • Mfr. Model # K0693.02320
Adjustment Bolts with Counter Nuts,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK93
Mfr. Model # K0693.02320
UNSPSC #31161611
Shipping Weight 1.909 lbs
Country of Origin Germany *
Item Adjustment Bolts with Counter Nuts
Bolt Material Steel
Bolt Finish Zinc Plated
Center Hole Dia. 22mm
Use with Screw Size M20
Bolt Thread Size M40x1.5
Bolt Outside Dia. 58mm
Min. Bolt Height 63mm
Max. Bolt Height 86mm
Shoulder Height 9mm
Spanner Notch Width 6mm
Spanner Notch Depth 2.5mm
Max. Down Force 210.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions