Check Availability
  • KIPP 

    Adjustment Bolts with Counter Nuts, Steel

  • Item # 53EK79
  • Mfr. Model # K0693.01406
Adjustment Bolts with Counter Nuts, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK79
Mfr. Model # K0693.01406
UNSPSC #31161611
Shipping Weight 0.396 lbs
Country of Origin Germany *
Item Adjustment Bolts with Counter Nuts
Bolt Material Steel
Bolt Finish Zinc Plated
Center Hole Dia. 6.6mm
Use with Screw Size M6
Bolt Thread Size M20x1
Bolt Outside Dia. 32mm
Min. Bolt Height 41mm
Max. Bolt Height 55mm
Shoulder Height 6mm
Spanner Notch Width 4mm
Spanner Notch Depth 2.0mm
Max. Down Force 65.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions