Check Availability
  • KIPP 

    Adjustment Bolts with Counter Nuts,SS

  • Item # 53EK76
  • Mfr. Model # K0693.010051
Adjustment Bolts with Counter Nuts,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK76
Mfr. Model # K0693.010051
UNSPSC #31161611
Shipping Weight 0.179 lbs
Country of Origin Germany *
Item Adjustment Bolts with Counter Nuts
Bolt Material Stainless Steel
Bolt Finish Natural
Center Hole Dia. 5.5mm
Use with Screw Size M5
Bolt Thread Size M15x1
Bolt Outside Dia. 25mm
Min. Bolt Height 33mm
Max. Bolt Height 43mm
Shoulder Height 5mm
Spanner Notch Width 4mm
Spanner Notch Depth 2.0mm
Max. Down Force 27.1 kN
* This product's country of origin is subject to change

Compliance and Restrictions