Check Availability
  • KIPP 

    Adjustment Bolts with Counter Nuts,Steel

  • Item # 53EK75
  • Mfr. Model # K0693.01005
Adjustment Bolts with Counter Nuts,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK75
Mfr. Model # K0693.01005
UNSPSC #31161611
Shipping Weight 0.174 lbs
Country of Origin Germany *
Item Adjustment Bolts with Counter Nuts
Bolt Material Steel
Bolt Finish Zinc Plated
Center Hole Dia. 5.5mm
Use with Screw Size M5
Bolt Thread Size M15x1
Bolt Outside Dia. 25mm
Min. Bolt Height 33mm
Max. Bolt Height 43mm
Shoulder Height 5mm
Spanner Notch Width 4mm
Spanner Notch Depth 2.0mm
Max. Down Force 40.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions