Check Availability
  • KIPP 

    Adjustment Bolts,SS,M16 Screw Size

  • Item # 53EK62
  • Mfr. Model # K0692.032161
Adjustment Bolts,SS,M16 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK62
Mfr. Model # K0692.032161
UNSPSC #31161611
Shipping Weight 1.746 lbs
Country of Origin Germany *
Item Adjustment Bolts
Bolt Material Stainless Steel
Bolt Finish Natural
Center Hole Dia. 17.5mm
Use with Screw Size M16
Bolt Thread Size M40x1.5
Bolt Outside Dia. 58mm
Min. Bolt Height 54mm
Max. Bolt Height 86mm
Shoulder Height 9mm
Spanner Notch Width 6mm
Spanner Notch Depth 2.5mm
Max. Down Force 148.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions