Check Availability
  • KIPP 

    Adjustment Bolts,Steel,M12 Screw Size

  • Item # 53EK57
  • Mfr. Model # K0692.02512
Adjustment Bolts,Steel,M12 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK57
Mfr. Model # K0692.02512
UNSPSC #31161611
Shipping Weight 0.788 lbs
Country of Origin Germany *
Item Adjustment Bolts
Bolt Material Steel
Bolt Finish Zinc Plated
Center Hole Dia. 13.5mm
Use with Screw Size M12
Bolt Thread Size M30x1.5
Bolt Outside Dia. 45mm
Min. Bolt Height 42mm
Max. Bolt Height 67mm
Shoulder Height 7mm
Spanner Notch Width 5mm
Spanner Notch Depth 2.0mm
Max. Down Force 120.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions