Check Availability
  • KIPP 

    Adjustment Bolts,SS,M10 Screw Size

  • Item # 53EK56
  • Mfr. Model # K0692.025101
Adjustment Bolts,SS,M10 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK56
Mfr. Model # K0692.025101
UNSPSC #31161611
Shipping Weight 0.957 lbs
Country of Origin Germany *
Item Adjustment Bolts
Bolt Material Stainless Steel
Bolt Finish Natural
Center Hole Dia. 11mm
Use with Screw Size M10
Bolt Thread Size M30x1.5
Bolt Outside Dia. 45mm
Min. Bolt Height 42mm
Max. Bolt Height 67mm
Shoulder Height 7mm
Spanner Notch Width 5mm
Spanner Notch Depth 2.0mm
Max. Down Force 84.0 kN
* This product's country of origin is subject to change

Compliance and Restrictions