Check Availability
  • KIPP 

    Adjustment Bolts, SS, M5 Screw Size

  • Item # 53EK46
  • Mfr. Model # K0692.015051
Adjustment Bolts, SS, M5 Screw Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53EK46
Mfr. Model # K0692.015051
UNSPSC #31161611
Shipping Weight 0.155 lbs
Country of Origin Germany *
Item Adjustment Bolts
Bolt Material Stainless Steel
Bolt Finish Natural
Center Hole Dia. 5.5mm
Use with Screw Size M5
Bolt Thread Size M15x1
Bolt Outside Dia. 25mm
Min. Bolt Height 28mm
Max. Bolt Height 43mm
Shoulder Height 5mm
Spanner Notch Width 4mm
Spanner Notch Depth 2.0mm
Max. Down Force 27.1 kN
* This product's country of origin is subject to change

Compliance and Restrictions