Check Availability
  • KIPP 

    Adjustable Handles,8-32,Red

  • Item # 6KNL7
  • Mfr. Model # K0269.1AE84
Adjustable Handles,8-32,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® Novo-grip adjustable handle is a thermoplastic handle used as a standard clamping lever. Adjust by pulling up on the handle to disengage gear while threads remain stationary. Matte finish. Steel components.
Show More Close
 

Technical Specifications

Item # 6KNL7
Mfr. Model # K0269.1AE84
UNSPSC #31162801
Shipping Weight 0.03 lbs
Country of Origin Germany *
Item Adjustable Handles
Thread Size 8-32
Style Novo Grip
Material Thermoplastic
Color Red
Finish Matte
Height 1.28"
Height (In.) 1.28
Overall Length 1.85"
Type Internal Thread
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions