Check Availability
  • KIPP 

    Adjustable Handle Green 8X25

  • Item # 16A773
  • Mfr. Model # K0269.30886X25
Adjustable Handle Green 8X25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The KippĀ® Novo-grip adjustable handle is a thermoplastic handle used as a standard clamping lever. Adjust by pulling up on the handle to disengage gear while threads remain stationary. Matte finish. Steel components.
Show More Close
 

Technical Specifications

Item # 16A773
Mfr. Model # K0269.30886X25
UNSPSC #31162801
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.99"
Thread Size M8
Knob Type Modern Design
Style Novo Grip
Material Plastic
Color Green
Finish Matte
Height 3.09"
Height (In.) 3.09
Overall Length 3.58"
Type External Thread
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.