Check Availability
  • KIPP 

    Adj. Handle,Fiberglass,M6 Thread,2.56"L

  • Item # 53JD75
  • Mfr. Model # K0126.20601X50
Adj. Handle,Fiberglass,M6 Thread,2.56"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JD75
Mfr. Model # K0126.20601X50
UNSPSC #31162801
Shipping Weight 0.102 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.97"
Length 2.56"
Thread Size M6
Base Dia. (In.) 0.53
Knob Type 2K
Style 2K
Material Fiberglass
Color Black
Finish Matte
Standards REACH, RoHS
Height 1.12"
Height (In.) 1.12
Overall Height 1.62"
Overall Length 2.56"
Thread Type Coarse
Type External Thread
Width 0.69"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions