Check Availability
  • KIPP 

    Adj. Handle,Fiberglass,M12 Thread,3.74"L

  • Item # 53JA51
  • Mfr. Model # K0269.4121X70
Adj. Handle,Fiberglass,M12 Thread,3.74"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JA51
Mfr. Model # K0269.4121X70
UNSPSC #31162801
Shipping Weight 0.332 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 2.76"
Length 3.74"
Thread Size M12
Base Dia. (In.) 0.75
Knob Type Modern Design
Style Modern Design
Material Fiberglass
Color Black
Finish Matte
Standards REACH, RoHS
Height 1.69"
Height (In.) 1.69
Overall Height 2.40"
Overall Length 3.74"
Thread Type Coarse
Type External Thread
Width 1.00"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions