Check Availability
  • KIPP 

    Adj. Handle,Fiberglass,10-32 Thread,UNF

  • Item # 53JA40
  • Mfr. Model # K0126.1A201
Adj. Handle,Fiberglass,10-32 Thread,UNF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JA40
Mfr. Model # K0126.1A201
UNSPSC #31162801
Shipping Weight 0.029 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 0.35"
Length 1.58"
Thread Size 10-32
Base Dia. (In.) 0.39
Knob Type 2K
Style 2K
Material Fiberglass
Color Black
Finish Matte
Standards REACH, RoHS
Height 0.97"
Height (In.) 0.97
Overall Height 1.18"
Overall Length 1.58"
Thread Type UNF
Type Internal Thread
Width 0.59"
Components Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions