Check Availability
  • KIPP 

    Adj. Handle, Silver, M6 Thread Size

  • Item # 53FH67
  • Mfr. Model # K0122.2066X45
Adj. Handle, Silver, M6 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FH67
Mfr. Model # K0122.2066X45
UNSPSC #31162801
Shipping Weight 0.194 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.77"
Length 2.56"
Thread Size M6
Base Dia. (In.) 0.53
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Silver
Finish Chrome Plated
Standards REACH, RoHS
Height 1.12"
Height (In.) 1.12
Overall Height 1.67"
Overall Length 2.56"
Thread Type Coarse
Type External Thread
Width 0.73"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In