Check Availability
  • KIPP 

    Adj. Handle,Black,M5 Thread Size

  • Item # 53FD10
  • Mfr. Model # K0122.0051X45
Adj. Handle,Black,M5 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FD10
Mfr. Model # K0122.0051X45
UNSPSC #31162801
Shipping Weight 0.082 lbs
Country of Origin Germany *
Item Adjustable Handle
Screw Length 1.77"
Length 1.18"
Thread Size M5
Base Dia. (In.) 0.39
Knob Type Modern Design
Style Modern Design
Material Zinc
Color Black
Finish Powder Coated
Standards REACH, RoHS
Height 0.97"
Height (In.) 0.97
Overall Height 1.18"
Overall Length 1.18"
Thread Type Coarse
Type External Thread
Width 0.51"
Components Steel
* This product's country of origin is subject to change

Compliance and Restrictions